- Variable Speed Belt
- 3236V Series
- 2 in Top Width x 36.90 in Pitch Length
- 36 ° Sheave Angle
| Pitch Length | 36.9 in |
| Belt Size | 3236V |
| Cross Section Width | 2 in |
| Angle of Sheave Groove | 36 ° |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 746041195991 |
| Pitch Length | 36.9 in |
| Belt Size | 3236V |
| Cross Section Width | 2 in |
| Angle of Sheave Groove | 36 ° |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 746041195991 |