- Variable Speed Belt
- 3230V Series
- 2 in Top Width x 70.10 in Pitch Length
- 30 ° Sheave Angle
| Cross Section Width | 2 in |
| Angle of Sheave Groove | 30 ° |
| Pitch Length | 70.1 in |
| Inch/Metric | Inch |
| Belt Size | 3230V |
| Weight | 0.0 LB |
| EAN or UPC | 746041195946 |
| Cross Section Width | 2 in |
| Angle of Sheave Groove | 30 ° |
| Pitch Length | 70.1 in |
| Inch/Metric | Inch |
| Belt Size | 3230V |
| Weight | 0.0 LB |
| EAN or UPC | 746041195946 |