- Variable Speed Belt
- 3226V Series
- 2 in Top Width x 39.50 in Pitch Length
- 26 ° Sheave Angle
| Pitch Length | 39.5 in |
| Cross Section Width | 2 in |
| Angle of Sheave Groove | 26 ° |
| Belt Size | 3226V |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 746041195502 |
| Pitch Length | 39.5 in |
| Cross Section Width | 2 in |
| Angle of Sheave Groove | 26 ° |
| Belt Size | 3226V |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 746041195502 |