Skip to content Skip to navigation menu
Positive Drive Timing Belt

315L300

Positive Drive Timing Belt
Item #105181029
  • Single Sided Timing Belt
  • L Series (3/8" Pitch)
  • 84 Teeth
  • 31.50" Pitch Length
  • 3" Wide
  • Neoprene w/ Steel Cord
+ Show More + Show Less
Positive Drive Timing Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Sided Timing Belt
  • L Series (3/8" Pitch)
  • 84 Teeth
  • 31.50" Pitch Length
  • 3" Wide
Inch/Metric Inch
Pitch 0.375 in
Material Neoprene w/ Steel Cord
Belt Style Single Sided
Belt Size L
Weight 0.0 LB
EAN or UPC 746041150853
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison