
- Single Sided Timing Belt
- XL Series (0.200" Pitch)
- 155 Teeth
- 31" Pitch Length
- 5/8" Wide
Material | Neoprene w/ Steel Cord |
Pitch | 0.2 in |
Belt Style | Single Sided |
Inch/Metric | Inch |
Belt Size | XL |
Weight | 0.0 LB |
EAN or UPC | 746041150631 |

Material | Neoprene w/ Steel Cord |
Pitch | 0.2 in |
Belt Style | Single Sided |
Inch/Metric | Inch |
Belt Size | XL |
Weight | 0.0 LB |
EAN or UPC | 746041150631 |