Skip to content Skip to navigation menu
Positive Drive Timing Belt

30T5/1100DL

Positive Drive Timing Belt
Item #105181674
  • Dual Sided Timing Belt
  • T5 Series (5 mm Pitch)
  • 220 Teeth
  • 1,100 mm Pitch Length
  • 30 mm Wide
  • Urethane w/ Steel Cord
+ Show More + Show Less
Positive Drive Timing Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Dual Sided Timing Belt
  • T5 Series (5 mm Pitch)
  • 220 Teeth
  • 1,100 mm Pitch Length
  • 30 mm Wide
Material Urethane w/ Steel Cord
Belt Style Dual Sided
Inch/Metric Metric
Belt Size T5
Pitch 5 mm
Weight 0.0 LB
EAN or UPC 746041300708
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison