
- Single Sided Timing Belt
- T10 Series (10 mm Pitch)
- 170 Teeth
- 1,700 mm Pitch Length
- 30 mm Wide
Belt Size | T10 |
Inch/Metric | Metric |
Material | Urethane w/ Steel Cord |
Belt Style | Single Sided |
Pitch | 10 mm |
Weight | 0.0 LB |
EAN or UPC | 746041283070 |

Belt Size | T10 |
Inch/Metric | Metric |
Material | Urethane w/ Steel Cord |
Belt Style | Single Sided |
Pitch | 10 mm |
Weight | 0.0 LB |
EAN or UPC | 746041283070 |