
- Single Sided Timing Belt
- XL Series (0.200" Pitch)
- 150 Teeth
- 30" Pitch Length
- 3/4" Wide
Material | Urethane w/ Steel Cord |
Belt Size | XL |
Pitch | 0.2 in |
Belt Style | Single Sided |
Inch/Metric | Inch |
Weight | 0.0 LB |
EAN or UPC | 746041282318 |

Material | Urethane w/ Steel Cord |
Belt Size | XL |
Pitch | 0.2 in |
Belt Style | Single Sided |
Inch/Metric | Inch |
Weight | 0.0 LB |
EAN or UPC | 746041282318 |