
- Dual Sided Timing Belt
- T5 Series (5 mm Pitch)
- 124 Teeth
- 620 mm Pitch Length
- 300 mm Wide
Belt Size | T5 |
Belt Style | Dual Sided |
Pitch | 5 mm |
Inch/Metric | Metric |
Material | Urethane w/ Steel Cord |
Weight | 0.0 LB |
EAN or UPC | 746041132385 |

Belt Size | T5 |
Belt Style | Dual Sided |
Pitch | 5 mm |
Inch/Metric | Metric |
Material | Urethane w/ Steel Cord |
Weight | 0.0 LB |
EAN or UPC | 746041132385 |