
- Dual Sided Timing Belt
- T5 Series (5 mm Pitch)
- 105 Teeth
- 525 mm Pitch Length
- 300 mm Wide
Belt Style | Dual Sided |
Pitch | 5 mm |
Material | Urethane w/ Steel Cord |
Inch/Metric | Metric |
Belt Size | T5 |
Weight | 0.0 LB |
EAN or UPC | 746041132255 |

Belt Style | Dual Sided |
Pitch | 5 mm |
Material | Urethane w/ Steel Cord |
Inch/Metric | Metric |
Belt Size | T5 |
Weight | 0.0 LB |
EAN or UPC | 746041132255 |