
- Single Sided Timing Belt
- L Series (3/8" Pitch)
- 80 Teeth
- 30" Pitch Length
- 3 1/2" Wide
Material | Neoprene w/ Steel Cord |
Belt Style | Single Sided |
Pitch | 0.375 in |
Inch/Metric | Inch |
Belt Size | L |
Weight | 0.0 LB |
EAN or UPC | 746041150242 |

Material | Neoprene w/ Steel Cord |
Belt Style | Single Sided |
Pitch | 0.375 in |
Inch/Metric | Inch |
Belt Size | L |
Weight | 0.0 LB |
EAN or UPC | 746041150242 |