
- Single Sided Timing Belt
- L Series (3/8" Pitch)
- 80 Teeth
- 30" Pitch Length
- 10" Wide
Belt Style | Single Sided |
Inch/Metric | Inch |
Material | Neoprene w/ Steel Cord |
Belt Size | L |
Pitch | 0.375 in |
Weight | 0.0 LB |
EAN or UPC | 746041150105 |

Belt Style | Single Sided |
Inch/Metric | Inch |
Material | Neoprene w/ Steel Cord |
Belt Size | L |
Pitch | 0.375 in |
Weight | 0.0 LB |
EAN or UPC | 746041150105 |