
- Single Sided Timing Belt
- AT5 Series (5 mm Pitch)
- 195 Teeth
- 975 mm Pitch Length
- 300 mm Wide
Material | Urethane w/ Steel Cord |
Pitch | 5 mm |
Belt Style | Single Sided |
Inch/Metric | Metric |
Belt Size | AT5 |
Weight | 0.0 LB |
EAN or UPC | 746041130466 |

Material | Urethane w/ Steel Cord |
Pitch | 5 mm |
Belt Style | Single Sided |
Inch/Metric | Metric |
Belt Size | AT5 |
Weight | 0.0 LB |
EAN or UPC | 746041130466 |