- Variable Speed Belt
- 2930V Series
- 1 13/16 in Top Width x 34.80 in Pitch Length
- 30 ° Sheave Angle
| Cross Section Width | 1 13/16 in |
| Angle of Sheave Groove | 30 ° |
| Pitch Length | 34.8 in |
| Inch/Metric | Inch |
| Belt Size | 2930V |
| Weight | 0.0 LB |
| EAN or UPC | 746041195441 |
| Cross Section Width | 1 13/16 in |
| Angle of Sheave Groove | 30 ° |
| Pitch Length | 34.8 in |
| Inch/Metric | Inch |
| Belt Size | 2930V |
| Weight | 0.0 LB |
| EAN or UPC | 746041195441 |