- Variable Speed Belt
- 2926V Series
- 1 13/16 in Top Width x 72.60 in Pitch Length
- 26 ° Sheave Angle
| Cross Section Width | 1 13/16 in |
| Inch/Metric | Inch |
| Belt Size | 2926V |
| Angle of Sheave Groove | 26 ° |
| Pitch Length | 72.6 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041195359 |
| Cross Section Width | 1 13/16 in |
| Inch/Metric | Inch |
| Belt Size | 2926V |
| Angle of Sheave Groove | 26 ° |
| Pitch Length | 72.6 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041195359 |