- Type 400 Flat Belt
- Endless
- 29" Long x 0.390" Wide
- 0.035" Thick
- Single Ply w/ Neoprene Cover
| Ply | 1 |
| Cover Material | Neoprene |
| Length | 29 in |
| Thickness | 0.035 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041175191 |
| Ply | 1 |
| Cover Material | Neoprene |
| Length | 29 in |
| Thickness | 0.035 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041175191 |