| Cross Section Width | 28 mm |
| Thickness | 10 mm |
| Inside Length | 1900 mm |
| Inch/Metric | European Metric |
| Weight | 0.0 LB |
| EAN or UPC | 746041198299 |
| Cross Section Width | 28 mm |
| Thickness | 10 mm |
| Inside Length | 1900 mm |
| Inch/Metric | European Metric |
| Weight | 0.0 LB |
| EAN or UPC | 746041198299 |