
Thickness | 10 mm |
Cross Section Width | 28 mm |
Inside Length | 1000 mm |
Inch/Metric | European Metric |
Weight | 0.0 LB |
EAN or UPC | 746041198183 |

Thickness | 10 mm |
Cross Section Width | 28 mm |
Inside Length | 1000 mm |
Inch/Metric | European Metric |
Weight | 0.0 LB |
EAN or UPC | 746041198183 |