
- Single Sided Timing Belt
- T10 Series (10 mm Pitch)
- 135 Teeth
- 1,350 mm Pitch Length
- 28 mm Wide
Belt Size | T10 |
Pitch | 10 mm |
Belt Style | Single Sided |
Inch/Metric | Metric |
Material | Urethane w/ Steel Cord |
Weight | 0.0 LB |
EAN or UPC | 746041281656 |

Belt Size | T10 |
Pitch | 10 mm |
Belt Style | Single Sided |
Inch/Metric | Metric |
Material | Urethane w/ Steel Cord |
Weight | 0.0 LB |
EAN or UPC | 746041281656 |