
- Single Sided Timing Belt
- AT10 Series (10 mm Pitch)
- 180 Teeth
- 1,800 mm Pitch Length
- 28 mm Wide
Belt Style | Single Sided |
Material | Urethane w/ Steel Cord |
Belt Size | AT10 |
Inch/Metric | Metric |
Pitch | 10 mm |
Weight | 0.0 LB |
EAN or UPC | 746041281564 |

Belt Style | Single Sided |
Material | Urethane w/ Steel Cord |
Belt Size | AT10 |
Inch/Metric | Metric |
Pitch | 10 mm |
Weight | 0.0 LB |
EAN or UPC | 746041281564 |