- Variable Speed Belt
- 2836V Series
- 1 3/4 in Top Width x 34.30 in Pitch Length
- 36 ° Sheave Angle
| Cross Section Width | 1 3/4 in |
| Pitch Length | 34.3 in |
| Belt Size | 2836V |
| Angle of Sheave Groove | 36 ° |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 746041195069 |
| Cross Section Width | 1 3/4 in |
| Pitch Length | 34.3 in |
| Belt Size | 2836V |
| Angle of Sheave Groove | 36 ° |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 746041195069 |