- Variable Speed Belt
- 2830V Series
- 1 3/4 in Top Width x 66.60 in Pitch Length
- 30 ° Sheave Angle
| Cross Section Width | 1 3/4 in |
| Inch/Metric | Inch |
| Belt Size | 2830V |
| Pitch Length | 66.6 in |
| Angle of Sheave Groove | 30 ° |
| Weight | 0.0 LB |
| EAN or UPC | 746041195045 |
| Cross Section Width | 1 3/4 in |
| Inch/Metric | Inch |
| Belt Size | 2830V |
| Pitch Length | 66.6 in |
| Angle of Sheave Groove | 30 ° |
| Weight | 0.0 LB |
| EAN or UPC | 746041195045 |