- Variable Speed Belt
- 2826V Series
- 1 3/4 in Top Width x 45.20 in Pitch Length
- 26 ° Sheave Angle
| Angle of Sheave Groove | 26 ° |
| Inch/Metric | Inch |
| Pitch Length | 45.2 in |
| Belt Size | 2826V |
| Cross Section Width | 1 3/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041194932 |
| Angle of Sheave Groove | 26 ° |
| Inch/Metric | Inch |
| Pitch Length | 45.2 in |
| Belt Size | 2826V |
| Cross Section Width | 1 3/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041194932 |