
- Single Sided Timing Belt
- L Series (3/8" Pitch)
- 72 Teeth
- 27" Pitch Length
- 3/4" Wide
Inch/Metric | Inch |
Belt Size | L |
Belt Style | Single Sided |
Material | Urethane w/ Kevlar Cord |
Pitch | 0.375 in |
Weight | 0.0 LB |
EAN or UPC | 746041280949 |

Inch/Metric | Inch |
Belt Size | L |
Belt Style | Single Sided |
Material | Urethane w/ Kevlar Cord |
Pitch | 0.375 in |
Weight | 0.0 LB |
EAN or UPC | 746041280949 |