- Single Sided Timing Belt
- H Series (1/2" Pitch)
- 54 Teeth
- 27" Pitch Length
- 4 1/2" Wide
| Belt Size | H |
| Pitch | 0.5 in |
| Inch/Metric | Inch |
| Material | Neoprene w/ Steel Cord |
| Belt Style | Single Sided |
| Weight | 0.0 LB |
| EAN or UPC | 746041148324 |
| Belt Size | H |
| Pitch | 0.5 in |
| Inch/Metric | Inch |
| Material | Neoprene w/ Steel Cord |
| Belt Style | Single Sided |
| Weight | 0.0 LB |
| EAN or UPC | 746041148324 |