
- Single Sided Timing Belt
- H Series (1/2" Pitch)
- 54 Teeth
- 27" Pitch Length
- 3" Wide
Belt Style | Single Sided |
Inch/Metric | Inch |
Pitch | 0.5 in |
Material | Urethane w/ Steel Cord |
Belt Size | H |
Weight | 0.0 LB |
EAN or UPC | 746041280918 |

Belt Style | Single Sided |
Inch/Metric | Inch |
Pitch | 0.5 in |
Material | Urethane w/ Steel Cord |
Belt Size | H |
Weight | 0.0 LB |
EAN or UPC | 746041280918 |