| Cross Section Width | 26 mm |
| Thickness | 8 mm |
| Inside Length | 630 mm |
| Inch/Metric | European Metric |
| Weight | 0.0 LB |
| EAN or UPC | 746041198138 |
| Cross Section Width | 26 mm |
| Thickness | 8 mm |
| Inside Length | 630 mm |
| Inch/Metric | European Metric |
| Weight | 0.0 LB |
| EAN or UPC | 746041198138 |