- Variable Speed Belt
- 2626V Series
- 1 5/8 in Top Width x 36.90 in Pitch Length
- 26 ° Sheave Angle
| Pitch Length | 36.9 in |
| Cross Section Width | 1 5/8 in |
| Belt Size | 2626V |
| Angle of Sheave Groove | 26 ° |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 746041194888 |
| Pitch Length | 36.9 in |
| Cross Section Width | 1 5/8 in |
| Belt Size | 2626V |
| Angle of Sheave Groove | 26 ° |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 746041194888 |