
- Single Sided Timing Belt
- T5 Series (5 mm Pitch)
- 100 Teeth
- 500 mm Pitch Length
- 25 mm Wide
Material | Urethane w/ Kevlar Cord |
Inch/Metric | Metric |
Pitch | 5 mm |
Belt Size | T5 |
Belt Style | Single Sided |
Weight | 0.0 LB |
EAN or UPC | 746041280178 |

Material | Urethane w/ Kevlar Cord |
Inch/Metric | Metric |
Pitch | 5 mm |
Belt Size | T5 |
Belt Style | Single Sided |
Weight | 0.0 LB |
EAN or UPC | 746041280178 |