
- Single Sided Timing Belt
- T5 Series (5 mm Pitch)
- 70 Teeth
- 350 mm Pitch Length
- 25 mm Wide
Inch/Metric | Metric |
Belt Size | T5 |
Material | Urethane w/ Steel Cord |
Belt Style | Single Sided |
Pitch | 5 mm |
Weight | 0.0 LB |
EAN or UPC | 746041279998 |

Inch/Metric | Metric |
Belt Size | T5 |
Material | Urethane w/ Steel Cord |
Belt Style | Single Sided |
Pitch | 5 mm |
Weight | 0.0 LB |
EAN or UPC | 746041279998 |