- Tiger® Synchronous Belt
- Single Sided
- 14 mm Pitch
- 2590 mm Pitch Length
- 185 Teeth
description
- Jason developed the Tiger Belt® to extend the synchronous belt application range. Special aramid reinforced compounds, along with improved tooth facing and tensile members provide the muscle for the increased horsepower ratings.
features
- Up to three times the life of standard belts
| Material | Special Aramid Reinforced Compound |
| Belt Style | Single Sided |
| Pitch | 14 mm |
| Weight | 0.0 LB |
| EAN or UPC | 746041126001 |

