- Single Sided Timing Belt
- L Series (3/8" Pitch)
- 68 Teeth
- 25.50" Pitch Length
- 6 1/2" Wide
| Belt Size | L |
| Material | Neoprene w/ Steel Cord |
| Belt Style | Single Sided |
| Inch/Metric | Inch |
| Pitch | 0.375 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041147860 |
| Belt Size | L |
| Material | Neoprene w/ Steel Cord |
| Belt Style | Single Sided |
| Inch/Metric | Inch |
| Pitch | 0.375 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041147860 |