
- Single Sided Timing Belt
- L Series (3/8" Pitch)
- 68 Teeth
- 25.50" Pitch Length
- 1/4" Wide
Belt Size | L |
Belt Style | Single Sided |
Inch/Metric | Inch |
Pitch | 0.375 in |
Material | Neoprene w/ Steel Cord |
Weight | 0.0 LB |
EAN or UPC | 746041147631 |

Belt Size | L |
Belt Style | Single Sided |
Inch/Metric | Inch |
Pitch | 0.375 in |
Material | Neoprene w/ Steel Cord |
Weight | 0.0 LB |
EAN or UPC | 746041147631 |