
- Single Sided Timing Belt
- XL Series (0.200" Pitch)
- 127 Teeth
- 25.40" Pitch Length
- 3/8" Wide
Belt Size | XL |
Belt Style | Single Sided |
Inch/Metric | Inch |
Pitch | 0.2 in |
Material | Neoprene w/ Steel Cord |
Weight | 0.0 LB |
EAN or UPC | 746041147570 |

Belt Size | XL |
Belt Style | Single Sided |
Inch/Metric | Inch |
Pitch | 0.2 in |
Material | Neoprene w/ Steel Cord |
Weight | 0.0 LB |
EAN or UPC | 746041147570 |