- Variable Speed Belt
- 2526V Series
- 1 9/16 in Top Width x 30.20 in Pitch Length
- 26 ° Sheave Angle
| Belt Size | 2526V |
| Cross Section Width | 1 9/16 in |
| Angle of Sheave Groove | 26 ° |
| Pitch Length | 30.2 in |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| Belt Size | 2526V |
| Cross Section Width | 1 9/16 in |
| Angle of Sheave Groove | 26 ° |
| Pitch Length | 30.2 in |
| Inch/Metric | Inch |
| Weight | 0.0 LB |