- Single Sided Timing Belt
- T10 Series (10 mm Pitch)
- 44 Teeth
- 440 mm Pitch Length
- 24 mm Wide
| Inch/Metric | Metric |
| Belt Style | Single Sided |
| Pitch | 10 mm |
| Material | Urethane w/ Kevlar Cord |
| Belt Size | T10 |
| Weight | 0.0 LB |
| EAN or UPC | 746041277604 |
| Inch/Metric | Metric |
| Belt Style | Single Sided |
| Pitch | 10 mm |
| Material | Urethane w/ Kevlar Cord |
| Belt Size | T10 |
| Weight | 0.0 LB |
| EAN or UPC | 746041277604 |