Skip to content Skip to navigation menu
Jason Industrial2450-14M-115T

2450-14M-115T

Tiger® Synchronous Belt
Item #105156982
  • Tiger® Synchronous Belt
  • Single Sided
  • 14 mm Pitch
  • 2450 mm Pitch Length
  • 175 Teeth
  • 115 mm Wide
+ Show More + Show Less
Jason Industrial2450-14M-115T
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Tiger® Synchronous Belt
  • Single Sided
  • 14 mm Pitch
  • 2450 mm Pitch Length
  • 175 Teeth

description

  • Jason developed the Tiger Belt® to extend the synchronous belt application range. Special aramid reinforced compounds, along with improved tooth facing and tensile members provide the muscle for the increased horsepower ratings.

features

  • Up to three times the life of standard belts
Pitch 14 mm
Belt Style Single Sided
Material Special Aramid Reinforced Compound
Weight 0.0 LB
EAN or UPC 746041125851
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison