
- Single Sided Timing Belt
- L Series (3/8" Pitch)
- 65 Teeth
- 24.40" Pitch Length
- 1/2" Wide
Material | Neoprene w/ Steel Cord |
Pitch | 0.375 in |
Belt Style | Single Sided |
Belt Size | L |
Inch/Metric | Inch |
Weight | 0.0 LB |
EAN or UPC | 746041147358 |

Material | Neoprene w/ Steel Cord |
Pitch | 0.375 in |
Belt Style | Single Sided |
Belt Size | L |
Inch/Metric | Inch |
Weight | 0.0 LB |
EAN or UPC | 746041147358 |