
- Variable Speed Belt
- 2436V Series
- 1 1/2 in Top Width x 33.30 in Pitch Length
- 36 ° Sheave Angle
Angle of Sheave Groove | 36 ° |
Inch/Metric | Inch |
Belt Size | 2436V |
Pitch Length | 33.3 in |
Cross Section Width | 1 1/2 in |
Weight | 0.0 LB |
EAN or UPC | 746041194543 |
