- Variable Speed Belt
- 2436V Series
- 1 1/2 in Top Width x 33.10 in Pitch Length
- 36 ° Sheave Angle
| Belt Size | 2436V |
| Pitch Length | 33.1 in |
| Angle of Sheave Groove | 36 ° |
| Inch/Metric | Inch |
| Cross Section Width | 1 1/2 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041194536 |
| Belt Size | 2436V |
| Pitch Length | 33.1 in |
| Angle of Sheave Groove | 36 ° |
| Inch/Metric | Inch |
| Cross Section Width | 1 1/2 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041194536 |