- Variable Speed Belt
- 2430V Series
- 1 1/2 in Top Width x 37.90 in Pitch Length
- 30 ° Sheave Angle
| Belt Size | 2430V |
| Pitch Length | 37.9 in |
| Angle of Sheave Groove | 30 ° |
| Cross Section Width | 1 1/2 in |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 746041194529 |
| Belt Size | 2430V |
| Pitch Length | 37.9 in |
| Angle of Sheave Groove | 30 ° |
| Cross Section Width | 1 1/2 in |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 746041194529 |