
- Single Sided Timing Belt
- XL Series (0.200" Pitch)
- 120 Teeth
- 24" Pitch Length
- 2" Wide
Pitch | 0.2 in |
Inch/Metric | Inch |
Material | Urethane w/ Steel Cord |
Belt Style | Single Sided |
Belt Size | XL |
Weight | 0.0 LB |
EAN or UPC | 746041277529 |

Pitch | 0.2 in |
Inch/Metric | Inch |
Material | Urethane w/ Steel Cord |
Belt Style | Single Sided |
Belt Size | XL |
Weight | 0.0 LB |
EAN or UPC | 746041277529 |