Skip to content Skip to navigation menu
Positive Drive Timing Belt

240XL037UK

Positive Drive Timing Belt
Item #101068176
  • Single Sided Timing Belt
  • XL Series (0.200" Pitch)
  • 120 Teeth
  • 24" Pitch Length
  • 3/8" Wide
  • Urethane w/ Kevlar Cord
+ Show More + Show Less
Positive Drive Timing Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Sided Timing Belt
  • XL Series (0.200" Pitch)
  • 120 Teeth
  • 24" Pitch Length
  • 3/8" Wide
Belt Style Single Sided
Inch/Metric Inch
Belt Size XL
Pitch 0.2 in
Material Urethane w/ Kevlar Cord
Weight 0.0 LB
EAN or UPC 746041277444
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison