
- Single Sided Timing Belt
- L Series (3/8" Pitch)
- 64 Teeth
- 24" Pitch Length
- 3/4" Wide
Belt Style | Single Sided |
Inch/Metric | Inch |
Pitch | 0.375 in |
Belt Size | L |
Material | Urethane w/ Steel Cord |
Weight | 0.0 LB |
EAN or UPC | 746041277314 |

Belt Style | Single Sided |
Inch/Metric | Inch |
Pitch | 0.375 in |
Belt Size | L |
Material | Urethane w/ Steel Cord |
Weight | 0.0 LB |
EAN or UPC | 746041277314 |