
- Single Sided Timing Belt
- H Series (1/2" Pitch)
- 48 Teeth
- 24" Pitch Length
- 8 1/2" Wide
Inch/Metric | Inch |
Belt Style | Single Sided |
Belt Size | H |
Pitch | 0.5 in |
Material | Neoprene w/ Steel Cord |
Weight | 0.0 LB |
EAN or UPC | 746041146702 |

Inch/Metric | Inch |
Belt Style | Single Sided |
Belt Size | H |
Pitch | 0.5 in |
Material | Neoprene w/ Steel Cord |
Weight | 0.0 LB |
EAN or UPC | 746041146702 |