- Variable Speed Belt
- 2330V Series
- 1 7/16 in Top Width x 53.70 in Pitch Length
- 30 ° Sheave Angle
| Inch/Metric | Inch |
| Belt Size | 2330V |
| Cross Section Width | 1 7/16 in |
| Angle of Sheave Groove | 30 ° |
| Pitch Length | 53.7 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041194451 |
| Inch/Metric | Inch |
| Belt Size | 2330V |
| Cross Section Width | 1 7/16 in |
| Angle of Sheave Groove | 30 ° |
| Pitch Length | 53.7 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041194451 |