- Variable Speed Belt
- 2322V Series
- 1 7/16 in Top Width x 80.10 in Pitch Length
- 22 ° Sheave Angle
| Cross Section Width | 1 7/16 in |
| Pitch Length | 80.1 in |
| Belt Size | 2322V |
| Angle of Sheave Groove | 22 ° |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 746041194345 |
| Cross Section Width | 1 7/16 in |
| Pitch Length | 80.1 in |
| Belt Size | 2322V |
| Angle of Sheave Groove | 22 ° |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 746041194345 |