
- Single Sided Timing Belt
- H Series (1/2" Pitch)
- 46 Teeth
- 23" Pitch Length
- 1" Wide
Material | Neoprene w/ Steel Cord |
Pitch | 0.5 in |
Belt Size | H |
Inch/Metric | Inch |
Belt Style | Single Sided |
Weight | 0.0 LB |
EAN or UPC | 746041146030 |

Material | Neoprene w/ Steel Cord |
Pitch | 0.5 in |
Belt Size | H |
Inch/Metric | Inch |
Belt Style | Single Sided |
Weight | 0.0 LB |
EAN or UPC | 746041146030 |