
Cross Section Width | 22 mm |
Thickness | 8 mm |
Inch/Metric | European Metric |
Inside Length | 500 mm |
Weight | 0.0 LB |
EAN or UPC | 746041197919 |

Cross Section Width | 22 mm |
Thickness | 8 mm |
Inch/Metric | European Metric |
Inside Length | 500 mm |
Weight | 0.0 LB |
EAN or UPC | 746041197919 |