| Inch/Metric | European Metric |
| Inside Length | 1000 mm |
| Cross Section Width | 22 mm |
| Thickness | 8 mm |
| Weight | 0.0 LB |
| EAN or UPC | 746041197773 |
| Inch/Metric | European Metric |
| Inside Length | 1000 mm |
| Cross Section Width | 22 mm |
| Thickness | 8 mm |
| Weight | 0.0 LB |
| EAN or UPC | 746041197773 |